Overview
Mfr description
K379RBLKXLG INSULATED HIVIS SUPER GRIP W
Specifications
- Glove SizeXL or Size 10
- SizeX-Large
- Material TypeGeneral Purpose Gloves
- ColorBlack
- Manufacturer Upc Number613983119920
- UPC_NO613983119920
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data