Overview
Mfr description
K379RHVLLAR INSULATED HIVIS SUPER GRIP W
- Key-Rite Nib, Reflective knuckles and fingertips
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeKnit Gloves - Coated
- Lining MaterialFleece
- ColorHi-Vis Lime
- Coating MaterialSilicone
- Manufacturer Upc Number613983119951
- UPC_NO613983119951
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data