Overview
Mfr description
K379RHVLMED INSULATED HIVIS SUPER GRIP W
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- ColorHi-Vis Lime
- Manufacturer Upc Number613983119944
- UPC_NO613983119944
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data