Overview
Mfr description
K379RHVLSML INSULATED HIVIS SUPER GRIP W
Specifications
- Glove SizeS or Size 7
- SizeSmall
- Material TypeGeneral Purpose Gloves
- ColorHi-Vis Lime
- Manufacturer Upc Number613983119937
- UPC_NO613983119937
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data