Overview
Mfr description
K379RHVLXLG INSULATED HIVIS SUPER GRIP W
Specifications
- Glove SizeXL or Size 10
- SizeX-Large
- Material TypeGeneral Purpose Gloves
- ColorHi-Vis Lime
- Manufacturer Upc Number613983119968
- UPC_NO613983119968
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data