Overview
Mfr description
K679RBLKXLG EXTREME FREEZER GLOVE WITH K
Specifications
- Glove SizeXL or Size 10
- SizeX-Large
- Material TypeGeneral Purpose Gloves
- ColorBlack
- Coating MaterialSilicone
- Manufacturer Upc Number613983107835
- UPC_NO613983107835
- TypeRegular
- Country of OriginCN
- Product TypesExtreme Freezer Glove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data