Overview
Mfr description
T282RGBKMED INSULATED HIGH DEXTERITY WIT
Specifications
- Glove SizeM or Size 8
- SizeMedium
- Material TypeGeneral Purpose Gloves
- ColorBlack, Gold
- Manufacturer Upc Number613983132158
- UPC_NO613983132158
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data