Overview
Mfr description
T679RBLK2XL EXTREME FREEZER GLOVE WITH T
Specifications
- Glove SizeXXL or Size 11
- Size2XL
- Material TypeGeneral Purpose Gloves
- ColorBlack
- Manufacturer Upc Number613983107163
- UPC_NO613983107163
- TypeRegular
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data