Overview
Mfr description
T679RBLKLAR EXTREME FREEZER GLOVE WITH T
Specifications
- Glove SizeXXL or Size 11
- Size2XL
- Material TypeKnit Gloves - Coated
- ColorBlack
- Coating MaterialSilicone
- Manufacturer Upc Number613983107149
- UPC_NO613983107149
- TypeRegular
- Country of OriginCN
- Product TypesExtreme Freezer Glove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data