Motion
3250
Leather Palm Glove with Fabric Back - One Size Fits All, Split Cowhide Leather, Economy Grade, Cotton Lined, White
MI ITEM #11832506
MFR #3250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - One Size Fits All, Split Cowhide Leather, Economy Grade, Cotton Lined, White
MI ITEM #11832506
MFR #3250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3250 LARGE LEATHER FACE GLOVE
  • Economy-grade split cowhide leather palm and full index finger
  • Cotton drill back
  • Snug-fitting knit wrist

Specifications

  • Glove Size
    One Size Fits All
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Economy Grade
  • Lining Material
    Cotton
  • Color
    White
  • Closure Type
    Knit Wrist
  • Palm Features
    Split Cowhide
  • Thumb Style
    Straight
  • Applications
    Construction, Gardening & Landscaping, General Purpose, Industrial
  • Weight
    0.4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought