Motion
33-3765E/10XL

HONEYWELL HOME HVAC
33-3765E/10XL

Flextril™ Chemical Resistant Gloves - Size 10XL, Nitrile, Slip-On Cuff, 12 in Length, Aqua Green
Mi Item #11838544
MFR #33-3765E/10XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HONEYWELL HOME HVAC
33-3765E/10XL

Flextril™ Chemical Resistant Gloves - Size 10XL, Nitrile, Slip-On Cuff, 12 in Length, Aqua Green
Mi Item #11838544
MFR #33-3765E/10XL

Mfr description
33-3765E/10XL FLEXTRIL231,SUPP,CUT A3/C,
  • Working in chemical environments is a challenging job. Increasing your safety and productivity in the workplace is a challenge for us. Honeywell is launching Flextril, the hand protection solution providing fivefold performance – high chemical protection, reliable cut resistance, great wet and dry grip, enhanced dexterity and improved comfort. Moreover, with the printed QR code on the glove, you have all the performance data at your fingertips.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    10XL
  • Length  
    12 in
  • Material Thickness
    1.7 mm
  • Size
    10XL
  • Thickness
    1.70 mm

Details

  • Ansi Isea Abrasion Resistance Level
    A5
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Puncture Resistance Level
    EN388 / 4X32C
  • Applications
    Automotive Industry, Chemical Manufacturing, Machinery and equipment, Oil and Gas, Food processing, Metal fabrication
  • Coating Coverage
    Whole Glove
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Aqua Green
  • Cuff Style
    Straight
  • Cuff Type
    Slip-On
  • Cut Resistant Material
    Nitrile, microfoam
  • Description Keyword
    Chemical Resistant
  • En 388 Abrasion Resistance Level
    A5
  • En 388 Cut Resistance Level
    A3
  • En 388 Puncture Resistance Level
    EN388 / 4X32C
  • EN388
    4X32C
  • Features & Benefits
    Working in chemical environments is a challenging job. Increasing your safety and productivity in the workplace is a challenge for us. Honeywell is launching Flextril, the hand protection solution providing fivefold performance – high chemical protection, reliable cut resistance, great wet and dry grip, enhanced dexterity and improved comfort. Moreover, with the printed QR code on the glove, you have all the performance data at your fingertips.
  • Finger Coverage
    Glove(palm) Full Finger, Glove Front To knuckle
  • Hand Type
    Pair
  • Harmonization Code
    4015191050
  • Liner Material
    HPPE-Nylon
  • Lining Material
    HPPE-Nylon
  • Manufacturer Catalog Number
    33-3765E/10XL
  • Manufacturer Upc Number
    883940409368
  • Material
    Nitrile
  • Material Type
    Nitrile
  • Powder Free
    Yes
  • Product Line
    Flextril™
  • Protection Type
    Chemical, Cut, Abrasion
  • Reflective Or High Visibility
    Not High-Visibility
  • Sterile Gloves
    No
  • Surface Finish
    Rough
  • Technical Data Sheet
    Flextril_DataSheet_US_2021.pdf
  • Thumb Style
    Dipped
  • Type
    Chemical Resistant
  • UPC_NO
    883940409368
  • US Made
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)