Motion
33-3150E/7S
33-3150E/7S
MI ITEM #11838546
MFR #33-3150E/7S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
33-3150E/7S
MI ITEM #11838546
MFR #33-3150E/7S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33-3150E/7S FLEXTRIL 211,SUPP,CUT A1/A,7
  • Working in chemical environments is a challenging job. Increasing your safety and productivity in the workplace is a challenge for us. Honeywell is launching Flextril, the hand protection solution providing fivefold performance – high chemical protection, reliable cut resistance, great wet and dry grip, enhanced dexterity and improved comfort. Moreover, with the printed QR code on the glove, you have all the performance data at your fingertips.

Specifications

  • Glove Size
    7S
  • Material
    Nitrile
  • Cuff Type
    Slip-On
  • Length
  • Hand Type
    Pair
  • Color
    Aqua Green
  • Product Line
    Flextril™
  • Lining Material
    HPPE-Nylon
  • Surface Finish
    Rough
  • Ansi Isea Abrasion Resistance Level
    A5
  • Ansi Isea Cut Resistance Level
    A1
  • Ansi Isea Puncture Resistance Level
    EN388 / 4X21A
  • Liner Material
    HPPE-Nylon
  • Powder Free
    Yes
  • Manufacturer Upc Number
    883940409382
  • UPC_NO
    883940409382
  • Manufacturer Catalog Number
    33-3150E/7S
  • Harmonization Code
    4015191050
  • EN388
    4X21A
  • Cuff Style
    Straight
  • Technical Data Sheet
    Flextril_DataSheet_US_2021.pdf
  • Applications
    Automotive Industry, Chemical Manufacturing, Machinery and equipment, Oil and Gas, Food processing, Metal fabrication
  • Features & Benefits
    Working in chemical environments is a challenging job. Increasing your safety and productivity in the workplace is a challenge for us. Honeywell is launching Flextril, the hand protection solution providing fivefold performance – high chemical protection, reliable cut resistance, great wet and dry grip, enhanced dexterity and improved comfort. Moreover, with the printed QR code on the glove, you have all the performance data at your fingertips.
  • Size
    7S
  • US Made
    Yes
  • Coating Outer Shell Material
    Nitrile
  • Coating Coverage
    Whole Glove
  • Coating Material
    Nitrile
  • Description Keyword
    Chemical Resistant
  • Cut Resistant Material
    Nitrile, microfoam
  • En 388 Abrasion Resistance Level
    A5
  • En 388 Cut Resistance Level
    A1
  • En 388 Puncture Resistance Level
    EN388 / 4X21A
  • Finger Coverage
    Glove(palm) Full Finger, Glove Front To knuckle
  • Material Thickness
    1.7 mm
  • Material Type
    Nitrile
  • Protection Type
    Chemical, Cut, Abrasion
  • Reflective Or High Visibility
    Not High-Visibility
  • Sterile Gloves
    No
  • Thumb Style
    Dipped
  • Type
    Chemical Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text