Motion
32-3011E/9L/N

HONEYWELL HOME HVAC
32-3011E/9L/N

32-3011E/9L/N
Mi Item #11838558
MFR #32-3011E/9L/N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HONEYWELL HOME HVAC
32-3011E/9L/N

32-3011E/9L/N
Mi Item #11838558
MFR #32-3011E/9L/N

Mfr description
32-3011E/9L/N FLEXTRIL 101V,LIGHT,UNLINE
  • Working in chemical environments is a challenging job. Increasing your safety and productivity in the workplace is a challenge for us. Honeywell is launching Flextril, the hand protection solution providing fivefold performance – high chemical protection, reliable cut resistance, great wet and dry grip, enhanced dexterity and improved comfort. Moreover, with the printed QR code on the glove, you have all the performance data at your fingertips.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    9L
  • Length  
    12 in
  • Material Thickness
    11 mil
  • Size
    9L

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    EN388 / 2X01X
  • Applications
    Automotive Industry, Chemical Manufacturing, Machinery and equipment, Oil and Gas, Food processing, Metal fabrication
  • Coating Coverage
    Whole Glove
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Aqua Green
  • Cuff Style
    Straight
  • Cuff Type
    Slip-On
  • Description Keyword
    Chemical Resistant
  • En 388 Abrasion Resistance Level
    A4
  • En 388 Puncture Resistance Level
    EN388 / 2X01X
  • EN388
    2X01X
  • Features & Benefits
    Working in chemical environments is a challenging job. Increasing your safety and productivity in the workplace is a challenge for us. Honeywell is launching Flextril, the hand protection solution providing fivefold performance – high chemical protection, reliable cut resistance, great wet and dry grip, enhanced dexterity and improved comfort. Moreover, with the printed QR code on the glove, you have all the performance data at your fingertips.
  • Hand Type
    Pair
  • Harmonization Code
    4015191050
  • Manufacturer Catalog Number
    32-3011E/9L/N
  • Manufacturer Upc Number
    883940411569
  • Material
    Nitrile
  • Material Type
    Nitrile
  • Powder Free
    Yes
  • Product Line
    Flextril™
  • Protection Type
    Chemical, Abrasion
  • Reflective Or High Visibility
    Not High-Visibility
  • Sterile Gloves
    No
  • Surface Finish
    Smooth
  • Technical Data Sheet
    Flextril_DataSheet_US_2021.pdf
  • Thumb Style
    Dipped
  • Type
    Chemical Resistant
  • UPC_NO
    883940411569
  • US Made
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)