Motion
2050
2050 Wool/Nylon Glove Liner, Grey
MI ITEM #11838731
MFR #2050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2050 Wool/Nylon Glove Liner, Grey
MI ITEM #11838731
MFR #2050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2050 WOOLEY MAMMOTH L
  • Wool/nylon blend

Specifications

  • Length
  • Color
    Grey
  • Size
    L
  • Country of Origin
    CHINA
  • Manufacturer Upc Number
    065537828916
  • Closure Type
    Knit wrist
  • Height
    0.5
  • Weight
    0.1
  • Width
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought