Motion
010R-S
010R-S Extreme Anti Vibe Red - Small, Black/Red
Mi Item #11838741
MFR #010R-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
010R-S Extreme Anti Vibe Red - Small, Black/Red
Mi Item #11838741
MFR #010R-S

Mfr description
010R-S EXTREME RED S
  • Heavyweight Durafibre™ microfibre palm with D3O® aero foam padded palm patches for added protection
  • Spandex back provides form-fitting memory
  • Polyurethane printed fingertip and thumb is compatible with touchscreen devices
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    9
  • Size
    S

Details

  • Coating Material
    Polyurethane
  • Color
    Black, Red
  • Country of Origin
    PAKISTAN
  • Harmonization Code
    6216.00.5820
  • Manufacturer Upc Number
    065537800707
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Durafibre™ with D3O®
  • Thumb Type
    Wing
  • UPC_NO
    065537800707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)