Motion
010R-X
Work Armour Polyurethane Coated Knit Glove - XL or Size 10 Size, Polyurethane Coated
MI ITEM #11838742
MFR #010R-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work Armour Polyurethane Coated Knit Glove - XL or Size 10 Size, Polyurethane Coated
MI ITEM #11838742
MFR #010R-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
010R-X EXTREME RED X
  • Heavyweight Durafibre™ microfibre palm with D3O® aero foam padded palm patches for added protection
  • Spandex back provides form-fitting memory
  • Polyurethane printed fingertip and thumb is compatible with touchscreen devices
  • Heavy duty rubber on back of hand and fingers provides impact protection
  • Snug-fitting neoprene wrist with secure Velcro® closure

Specifications

  • Glove Size
    XL or Size 10
  • Size
    X
  • Material Type
    Knit Gloves - Coated
  • Color
    Black, Red
  • Palm Features
    Durafibre™ with D3O®
  • Coating Material
    Polyurethane
  • Length
  • Manufacturer Upc Number
    065537800738
  • Harmonization Code
    6216.00.5820
  • UPC_NO
    065537800738
  • Type
    Touchscreen Padded Glove
  • Series
    010R
  • Country of Origin
    PAKISTAN
  • Product Types
    Glove
  • Thumb Type
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought