Specifications
Dimensions
- Glove SizeL or Size 9
- Length10
- SizeL
Details
- ColorPink
- Country of OriginCHINA
- Manufacturer Upc Number065537824079
- Material TypeGeneral Purpose Gloves
- Palm FeaturesMicrofibre
- Spec Sheet
- Thumb TypeWing
- UPC_NO065537824079