Specifications
Dimensions
- Glove SizeM or Size 8
- Length10
- SizeM
Details
- ColorPink
- Country of OriginCHINA
- Manufacturer Upc Number065537824062
- Material TypeGeneral Purpose Gloves
- Palm FeaturesMicrofibre
- Spec Sheet
- Thumb TypeWing
- UPC_NO065537824062