Overview
Mfr description
111-S UPTOWN GIRL S
- Microfibre palm with palm patches
- Spandex back
- Snug-fitting shirred elastic wrist
- Made for a woman’s hand
Specifications
- Glove SizeS or Size 7
- SizeS
- Material TypeGeneral Purpose Gloves
- ColorPink
- Palm FeaturesMicrofibre
- Length
- Manufacturer Upc Number065537824055
- Spec Sheet
- UPC_NO065537824055
- Country of OriginCHINA
- Thumb TypeWing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data