Motion
1651-S
Leather Drivers Glove - S or Size 7, Cowhide Grain Leather, White
MI ITEM #11838784
MFR #1651-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove - S or Size 7, Cowhide Grain Leather, White
MI ITEM #11838784
MFR #1651-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1651-S MAN HANDLER FOR HER S
  • Full-grain cowhide leather
  • Drivers style
  • Slip-on cuff with shirred elastic wrist
  • Unlined
  • Made for a woman’s hand

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Drivers Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Closure Type
    Slip-on
  • Palm Features
    Cowhide
  • Thumb Style
    Inset
  • Length
    8.5
  • Applications
    Construction, Farm & Ranch, Gardening & Landscaping, General Purpose, Industrial
  • Weight
    0.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text