Overview
Mfr description
2753-X BACKHANDER X
- Split deerskin leather
- Clute cut design with straight thumb
- Leather reinforced thumb saddle and back patch
- Stitched with Kevlar® thread
- Gauntlet style cuff with leather gore
Specifications
- Country of OriginCHINA
- ColorTan
- Weight0.5
- Length
- Manufacturer Upc Number065537817156
- UPC_NO065537817156
- SizeX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data