Overview
Mfr description
2775-M SEXY BACK M
- Full-grain premium cowhide leather
- Stitched with Kevlar® thread
- Foam padded patch at side of hand and cuff
- Gauntlet style cuff
Specifications
- Country of OriginCHINA
- Lining MaterialFoam lined back
- ColorOff White
- Weight0.5
- Length
- Manufacturer Upc Number065537816715
- SizeM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data