Specifications
Dimensions
- Length13
- SizeX
- Weight0.5
Details
- ColorOff White
- Country of OriginCHINA
- Lining MaterialFoam lined back
- Manufacturer Upc Number065537816739
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)