Motion
2780-S
2780-S Weldmaster Cut Resistant Cowhide Welding Glove-Small,
Mi Item #11838811
MFR #2780-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2780-S Weldmaster Cut Resistant Cowhide Welding Glove-Small,
Mi Item #11838811
MFR #2780-S

Mfr description
2780-S THRASHER S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    13
  • Size
    S
  • Weight
    0.5

Details

  • Country of Origin
    PAKISTAN
  • Manufacturer Upc Number
    065537902029
  • UPC_NO
    065537902029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)