Specifications
Dimensions
- Glove SizeL or Size 9
- Length13
- SizeL
Details
- Coating MaterialPVC
- ColorBlue, Green
- Country of OriginCHINA
- Harmonization Code6216.00.2925
- Manufacturer Upc Number065537832678
- Material TypeGeneral Purpose Gloves
- Palm FeaturesMicrofibre
- Spec Sheet
- Thumb TypeWing
- UPC_NO065537832678
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)