Overview
Mfr description
317-M LITE AS A FEATHER M
- Fine-gauge seamless polyester shell
- Polyurethane coated palm
- Open back design
- Ergonomically formed
- Made for a woman’s hand
Specifications
- Glove SizeM or Size 8
- SizeM
- Material TypeKnit Gloves - Coated
- ColorBlack, Teal
- Palm FeaturesPolyurethane
- Coating MaterialPolyurethane
- Length
- Manufacturer Upc Number065537858852
- Spec Sheet
- UPC_NO065537858852
- Country of OriginCHINA
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data