Specifications
Dimensions
- Glove SizeS or Size 7
- Length8.5
- SizeS
Details
- Coating MaterialPolyurethane
- ColorBlack, Teal
- Country of OriginCHINA
- Lining MaterialPolyester
- Manufacturer Upc Number065537858845
- Material TypeKnit Gloves - Coated
- Palm FeaturesPolyurethane
- Spec Sheet
- Thumb TypeStraight
- UPC_NO065537858845
Overview
Mfr description
317-S LITE AS A FEATHER S
- Fine-gauge seamless polyester shell
- Polyurethane coated palm
- Open back design
- Ergonomically formed
- Made for a woman’s hand