Motion
318-L
318-L Cool It - Large, Blue/Black
Mi Item #11838826
MFR #318-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
318-L Cool It - Large, Blue/Black
Mi Item #11838826
MFR #318-L

Mfr description
318-L COOL IT L
  • Kool Knit™ performance yarn
  • Polyurethane coated palm
  • Conductive coating on palm and fingers can be used on all touchscreen devices
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    8.5
  • Size
    L

Details

  • Coating Material
    Foam Latex
  • Color
    Black, Blue
  • Country of Origin
    CHINA
  • Harmonization Code
    6116.10.6500
  • Lining Material
    Polyester
  • Manufacturer Upc Number
    065537859743
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam latex
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    065537859743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)