Motion
318-M
318-M Cool It - Medium, Blue/Black
MI ITEM #11838827
MFR #318-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
318-M Cool It - Medium, Blue/Black
MI ITEM #11838827
MFR #318-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
318-M COOL IT M
  • Kool Knit™ performance yarn
  • Polyurethane coated palm
  • Conductive coating on palm and fingers can be used on all touchscreen devices
  • Ergonomically formed
  • Made for a womans hand

Specifications

  • Glove Size
    M or Size 8
  • Size
    M
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Polyester
  • Color
    Black, Blue
  • Palm Features
    Foam latex
  • Coating Material
    Foam Latex
  • Length
  • Manufacturer Upc Number
    065537859736
  • Harmonization Code
    6116.10.6500
  • Spec Sheet
  • UPC_NO
    065537859736
  • Country of Origin
    CHINA
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought