Specifications
Dimensions
- Glove SizeXXL or Size 11
- Length9
- SizeXXL
Details
- Coating MaterialNitrile
- Country of OriginCHINA
- Manufacturer Upc Number065537901985
- Material TypeKnit Gloves - Coated
- Spec Sheet
- UPC_NO065537901985
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)