Motion
322-X
322-X Flash Lite - Xlarge, Hi-Vis Yellow/Black
MI ITEM #11838832
MFR #322-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
322-X Flash Lite - Xlarge, Hi-Vis Yellow/Black
MI ITEM #11838832
MFR #322-X

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
322-X FLASH LITE X
  • Resilient natural rubber latex coating
  • Sure-grip crinkle finish
  • Poly/cotton seamless knit shell
  • “Be safe, be seen” with hi-vis safety yellow
  • Snug-fitting wrist

Specifications

  • Glove Size
    XL or Size 10
  • Size
    X
  • Material Type
    Knit Gloves - Coated
  • Color
    Black, Hi-Vis Yellow
  • Palm Features
    Rubber latex
  • Coating Material
    Latex
  • Length
  • Manufacturer Upc Number
    065537805801
  • Harmonization Code
    6116.10.6500
  • Spec Sheet
  • UPC_NO
    065537805801
  • Country of Origin
    CHINA
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought