Overview
Mfr description
329-L JADE L
Specifications
- Glove SizeL or Size 9
- SizeL
- Material TypeKnit Gloves - Coated
- Lining MaterialNylon
- Coating MaterialNitrile
- Length
- Manufacturer Upc Number065537902012
- Spec Sheet
- UPC_NO065537902012
- Country of OriginCHINA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data