Overview
Mfr description
329-S JADE S
Specifications
- Glove SizeS or Size 7
- SizeS
- Material TypeKnit Gloves - Coated
- Lining MaterialNylon
- Coating MaterialNitrile
- Length
- Manufacturer Upc Number065537901992
- Spec Sheet
- UPC_NO065537901992
- Country of OriginCHINA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data