Overview
Mfr description
334-L DIRTY DEEDS L
- Nitrile coated palm
- Seamless knit poly/nylon shell
- Snug-fitting seamless knit
- Made for a woman’s hand
- Available in two assorted colours: pink and purple
Specifications
- Glove SizeL or Size 9
- SizeL
- Material TypeKnit Gloves - Coated
- ColorPink, Purple
- Palm FeaturesNitrile
- Coating MaterialNitrile
- Length
- Manufacturer Upc Number065537837789
- Harmonization Code6116.10.5520
- Spec Sheet
- UPC_NO065537837789
- Country of OriginMALAYSIA
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data