Motion
334-M
334-M Dirty Deeds - Medium, Assorted; Pink And Purple
Mi Item #11838836
MFR #334-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
334-M Dirty Deeds - Medium, Assorted; Pink And Purple
Mi Item #11838836
MFR #334-M

Mfr description
334-M DIRTY DEEDS M
  • Nitrile coated palm
  • Seamless knit poly/nylon shell
  • Snug-fitting seamless knit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    8.5
  • Size
    M

Details

  • Coating Material
    Nitrile
  • Color
    Pink, Purple
  • Country of Origin
    MALAYSIA
  • Harmonization Code
    6116.10.5520
  • Manufacturer Upc Number
    065537837772
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Nitrile
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    065537837772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)