Overview
Mfr description
348-M GARDEN GEM M
- Hydropellent™ foam PVC coating
- Nylon/Lycra® blend seamless knit shell treated with Actifresh®
- Snug-fitting wrist
- Made for a woman’s hand
- Three assorted colours: sapphire, emerald and ruby
Specifications
- Glove SizeM or Size 8
- SizeM
- Material TypeKnit Gloves - Coated
- Lining MaterialNylon
- ColorBlue
- Palm FeaturesHydropellent™ foam PVC
- Coating MaterialFoam PVC
- Length
- Manufacturer Upc Number065537820347
- Spec Sheet
- UPC_NO065537820347
- Country of OriginPAKISTAN
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data