Overview
Mfr description
348-S GARDEN GEM S
- Hydropellent™ foam PVC coating
- Nylon/Lycra® blend seamless knit shell treated with Actifresh®
- Snug-fitting wrist
- Made for a woman’s hand
- Three assorted colours: sapphire, emerald and ruby
Specifications
- Glove SizeS or Size 7
- SizeS
- Material TypeKnit Gloves - Coated
- ColorBlue
- Palm FeaturesHydropellent™ foam PVC
- Coating MaterialFoam PVC
- Length
- Manufacturer Upc Number065537820330
- Spec Sheet
- UPC_NO065537820330
- Country of OriginPAKISTAN
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data