Motion
389-L
389-L Stealth Lite Speed - Large, White/Grey
MI ITEM #11838863
MFR #389-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
389-L Stealth Lite Speed - Large, White/Grey
MI ITEM #11838863
MFR #389-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    9
  • Size
    L

Details

  • Coating Material
    Nitrile
  • Color
    Grey, White
  • Country of Origin
    CHINA
  • Harmonization Code
    6116.10.5520
  • Manufacturer Upc Number
    065537012384
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Nitrile
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    065537012384

Overview

Mfr description
389-L STEALTH LITE SPEED L
  • Hard-wearing nitrile coating
  • Lightly textured finish
  • Nylon seamless knit shell
  • Extended snug-fitting wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought