Motion
389-X
389-X Stealth Lite Speed - Xlarge, White/Grey
Mi Item #11838866
MFR #389-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
389-X Stealth Lite Speed - Xlarge, White/Grey
Mi Item #11838866
MFR #389-X

Mfr description
389-X STEALTH LITE SPEED X
  • Hard-wearing nitrile coating
  • Lightly textured finish
  • Nylon seamless knit shell
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    9
  • Size
    X

Details

  • Coating Material
    Nitrile
  • Color
    Grey, White
  • Country of Origin
    CHINA
  • Harmonization Code
    6116.10.5520
  • Manufacturer Upc Number
    065537012391
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Nitrile
  • Spec Sheet
  • Thumb Type
    Straight
  • UPC_NO
    065537012391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)