Overview
Mfr description
389-XS STEALTH LITE SPEED XS
- Hard-wearing nitrile coating
- Lightly textured finish
- Nylon seamless knit shell
- Extended snug-fitting wrist
Specifications
- Glove SizeXS or Size 6
- SizeXS
- Material TypeKnit Gloves - Coated
- ColorGrey, White
- Palm FeaturesNitrile
- Coating MaterialNitrile
- Length
- Manufacturer Upc Number065537012353
- Harmonization Code6116.10.5520
- Spec Sheet
- UPC_NO065537012353
- Country of OriginCHINA
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data