Motion
395-S
395-S Stealth Blackbird 15Gg Full Dip Nitrile - S, Black
MI ITEM #11838868
MFR #395-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
395-S Stealth Blackbird 15Gg Full Dip Nitrile - S, Black
MI ITEM #11838868
MFR #395-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
395-S STEALTH BLACKBIRD S
  • Microfoam nitrile coating with nitrile dotted palm
  • 15gg fine nylon shell
  • Snug-fitting wrist

Specifications

  • Glove Size
    S or Size 7
  • Size
    S
  • Material Type
    Knit Gloves - Coated
  • Color
    Black
  • Palm Features
    Microfoam Nitrile
  • Coating Material
    Foam Nitrile
  • Length
  • Manufacturer Upc Number
    065537831367
  • Harmonization Code
    6116.10.5520
  • Spec Sheet
  • UPC_NO
    065537831367
  • Country of Origin
    CHINA
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought