Motion
395-XXL
Stealth Foam Nitrile Coated Knit Glove - XXL or Size 11 Size, Foam Nitrile Coated
Mi Item #11838869
MFR #395-XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stealth Foam Nitrile Coated Knit Glove - XXL or Size 11 Size, Foam Nitrile Coated
Mi Item #11838869
MFR #395-XXL

Mfr description
395-XXL STEALTH BLACKBIRD XXL
  • Microfoam nitrile coating with nitrile dotted palm
  • 15gg fine nylon shell
  • Snug-fitting wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    9
  • Size
    XXL

Details

  • Coating Material
    Foam Nitrile
  • Color
    Black
  • Country of Origin
    CHINA
  • Harmonization Code
    6116.10.5520
  • Manufacturer Upc Number
    065537831404
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Microfoam Nitrile
  • Product Types
    Glove
  • Spec Sheet
  • Thumb Type
    Straight
  • Type
    Stealth Blackbird Glove
  • UPC_NO
    065537831404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)