Motion
4019HV-L
Leather Palm Glove - L or Size 9, Buffaloskin Grain Leather, White, Hi-Vis Orange
MI ITEM #11838870
MFR #4019HV-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Buffaloskin Grain Leather, White, Hi-Vis Orange
MI ITEM #11838870
MFR #4019HV-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4019HV-L HI VIS BUFFALO GRAIN L
  • Premium buffalo leather
  • Cotton drill back
  • Full leather index finger
  • Hooded fingertips and leather knuckle bar
  • “Be safe, be seen” with reflective safety cuff

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Buffaloskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Hi-Vis Orange, White
  • Closure Type
    Safety cuff
  • Palm Features
    Buffalo
  • Thumb Style
    Wing
  • Length
    10.5
  • Applications
    Construction, Farm & Ranch, Gardening & Landscaping, General Purpose, Industrial, Yard & Field Work
  • Weight
    0.4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought