Motion
4019HV-X
Leather Palm Glove - XL or Size 10, Buffaloskin Grain Leather, White, Hi-Vis Orange
Mi Item #11838871
MFR #4019HV-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Buffaloskin Grain Leather, White, Hi-Vis Orange
Mi Item #11838871
MFR #4019HV-X

Mfr description
4019HV-X HI VIS BUFFALO GRAIN X
  • Premium buffalo leather
  • Cotton drill back
  • Full leather index finger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    10.5
  • Weight
    0.4

Details

  • Applications
    Construction, Farm & Ranch, Gardening & Landscaping, General Purpose, Industrial, Yard & Field Work
  • Closure Type
    Safety cuff
  • Color
    Hi-Vis Orange, White
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Buffaloskin Grain Leather
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Buffalo
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)