Motion
412-XS
412-Xs Navigator - Xsmall, Blue
MI ITEM #11838874
MFR #412-XS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
412-Xs Navigator - Xsmall, Blue
MI ITEM #11838874
MFR #412-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
412-XS NAVIGATOR XS
  • 13gg fine nylon shell treated with Actifresh®
  • Nylon/Lycra liner with New Foam Nitrile conductive coating on palm and fingertips can be used on all touchscreen devices
  • Snug-fitting seamless knit wrist

Specifications

  • Glove Size
    XS or Size 6
  • Size
    XS
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Nylon
  • Color
    Blue
  • Palm Features
    Foam Nitrile
  • Coating Material
    Foam Nitrile
  • Length
  • Manufacturer Upc Number
    065537832029
  • Harmonization Code
    6116.10.5520
  • Spec Sheet
  • UPC_NO
    065537832029
  • Country of Origin
    PAKISTAN
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought