Motion
476-S
Leather Drivers Glove - S or Size 7, Deerskin Grain Leather, Beige
MI ITEM #11838886
MFR #476-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove - S or Size 7, Deerskin Grain Leather, Beige
MI ITEM #11838886
MFR #476-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
476-S WILD DEERSKIN FOR HER S
  • Full-grain deerskin leather
  • Drivers style with inset thumb
  • Shirred elastic wrist with slip-on cuff
  • Made for a woman’s hand

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Drivers Gloves
  • Leather Material Type
    Deerskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Beige
  • Closure Type
    Slip-On
  • Palm Features
    Deerskin
  • Thumb Style
    Inset
  • Length
    8
  • Applications
    Farm & Ranch, General Purpose
  • Weight
    0.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought