Overview
Mfr description
525-08 BUCKWELD 8
- Split elk hide
- Clute cut design with straight thumb
- Leather reinforced thumb saddle and left hand back patch
- Stitched with Kevlar® thread
- Gauntlet style cuff with leather gore
Specifications
- Country of OriginCANADA
- ColorBrown
- Weight0.5
- Length
- Manufacturer Upc Number065537829777
- UPC_NO065537829777
- Size8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data