Overview
Mfr description
525-14 BUCKWELD 14
- Split elk hide
- Clute cut design with straight thumb
- Leather reinforced thumb saddle and left hand back patch
- Stitched with Kevlar® thread
- Gauntlet style cuff with leather gore
Specifications
- Country of OriginCANADA
- ColorBrown
- Weight0.5
- Length
- Manufacturer Upc Number065537846064
- UPC_NO065537846064
- Size14
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data