Motion
527CR-L
527Cr-L Cut Resistant Elk Split Welder, Fully Wrapped Index, Gel Palm-Large,
MI ITEM #11838904
MFR #527CR-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
527Cr-L Cut Resistant Elk Split Welder, Fully Wrapped Index, Gel Palm-Large,
MI ITEM #11838904
MFR #527CR-L

Mfr description
527CR-L STEEL PANTHER L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    13
  • Size
    L
  • Weight
    0.5

Details

  • Country of Origin
    CANADA
  • Manufacturer Upc Number
    065537901411

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)