Motion
527-L
527-L Elk Fully Wrapped Index Finger Gel Palm Welding Glove-Large,
Mi Item #11838909
MFR #527-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
527-L Elk Fully Wrapped Index Finger Gel Palm Welding Glove-Large,
Mi Item #11838909
MFR #527-L

Mfr description
527-L STEEL PANTHER L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    13
  • Size
    L
  • Weight
    0.5

Details

  • Country of Origin
    CANADA
  • Manufacturer Upc Number
    065537901657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)